Zoro Homepage

Push Button Lockset, Knob, Bright Brass

  • Mfr # FE595 PLY505PLY

  • Zoro # G3943803


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Outside Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE595 PLY505PLY
Zoro #
G3943803
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
6 in
Inside Depth
5 1/8 in
Inside Height
5 9/16 in
Inside Width
6 7/8 in
Door Thickness
1-3/8 in to 1-3/4 in
Outside Depth
5 1/8 in
Latch Length
1/2 in
Outside Width
6 27/32 in
Door Thickness - Maximum
1 3/4 in
Overall Height
6 7/8 in
Overall Depth
3 in
Overall Width
6 13/16 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Keypad Knob
Lockset Handle Type
Knob
Series
F
Electrical/Mechanical
Mechanical
Backset
2 3/8 in, 2 3/4 in
Max. User Codes
1
Finish
Bright Brass
Hand
Field Reversible
Grade
2
ADA Compliant
No
Function
Entry
Case Material
Zinc
Standards
ANSI/BHMA A156.2-2011 Grade 2
Fire Rated
No
Weather Resistant
Yes
Key Override Options
None
Keypad
10 Button, Vandal Resistant
Handle Type
Knob
Includes
Plymouth Trim
Lockset Function
Entrance
Product Type
Keypad Knob
Lockset Material
Brass
User Codes - Maximum
19
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Brass, Clear Coated
ANSI Grade
2
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Operation Type
Push Button
Number of Keypad Buttons
10

Description

Keypad Knob, Handle Type Knob, Function Entry, Key Override Options None, Hand Field Reversible, Finish Bright Brass, Door Thickness 1-3/8 in to 1-3/4 in, Keypad 10 Button, Vandal Resistant, Backset 2 3/8 in, 2 3/4 in, Grade 2, ADA Compliant No, No Fire Rated, Case Material Zinc, Series F, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI/BHMA A156.2-2011 Grade 2, Weather Resistant Yes, Includes Plymouth Trim, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.