Schlage Touch Keyless Touchscreen Levers
Mfr # FE575 PLY620ACC
Zoro # G210047106
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8" to 1-3/4"
Includes
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze
Color
Satin Nickel Plated Blackened Satin Relieved Clear Coated
Finish
Satin Nickel Plated Blackened Satin Relieved Clear Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FE575 PLY620ACC
Zoro #
G210047106
UPC #
197163263073
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8" to 1-3/4"
Details
Includes
Cylindrical Locks with Keypad Trim
Material
Brass or Bronze
Color
Satin Nickel Plated Blackened Satin Relieved Clear Coated
Finish
Satin Nickel Plated Blackened Satin Relieved Clear Coated
Grade
Grade 2
Description
Grade 2 Keypad Entry with Auto Lock, Plymouth Trim, Accent Lever, Satin Nickel Plated Blackened Satin Relieved Clear Coated Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.