Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J10-SEV-619
- Zoro # G523430879
product price:Â
$
38.15
/ea
Key Features
Latch Bolt/Dead Bolt
Latch Bolt
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
ANSI/BHMA Finish
Satin Nickel-Plated
Mortise/Cylindrical
Cylindrical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10-SEV-619
- Zoro #
- G523430879
- UPC #
- 197163077465
- Country of Origin
- United States
- Latch Bolt/Dead Bolt
- Latch Bolt
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Mortise/Cylindrical
- Cylindrical
- Lockset Function ANSI Code
- F75
- Locking/Unlocking Access - Outside
- Not Lockable
- Number of Keys
- 0
- ADA Compliant
- Yes
- Application
- Residential
- Backset
- 2 3/8 in, 2 3/4 in
- Key Type
- Not Keyed
- Includes Hardware
- Hardware Included
- Lockset Style
- Seville
- Knob/Handle Material
- Metal
- ANSI Grade
- 3
- Hand Orientation
- Non-Handed
- Locking/Unlocking Access - Inside
- Not Lockable
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Item
- Seville Lever Lockset
- Ligature-Resistant
- Not Ligature-Resistant
- Includes Core
- Core Not Included
- Lockset Type
- Mechanical
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Visual Indicator Message
- No Message
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.