Shop SCHLAGE RESIDENTIAL

Seville Lever Lockset, 1 3/4 in Thick.

  • Mfr # J10-SEV-622
  • Zoro # G423516888

product price: 
$
38.15
/ea

Key Features

Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
ANSI Grade
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10-SEV-622
Zoro #
G423516888
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Latch Bolt/Dead Bolt
Latch Bolt
Visual Indicator Message
No Message
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
ANSI Grade
3
Application
Residential
Knob/Handle Material
Metal
ANSI/BHMA Finish
Black Painted
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2010 Grade 3
Locking/Unlocking Access - Outside
Not Lockable
Color
Black
ADA Compliant
Yes
Hand Orientation
Non-Handed
Number of Keys
0
Item
Seville Lever Lockset
Lockset Function ANSI Code
F75
Lockset Style
Seville
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Not Included
Wire Color
Black

Description

Seville Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.