Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J40-SEV-619
- Zoro # G423355104
product price:Â
$
42.65
/ea
Key Features
Latch Bolt/Dead Bolt
Latch Bolt
Backset
2 3/8 in, 2 3/4 in
Key Type
Not Keyed
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40-SEV-619
- Zoro #
- G423355104
- UPC #
- 197163077472
- Country of Origin
- United States
- Latch Bolt/Dead Bolt
- Latch Bolt
- Backset
- 2 3/8 in, 2 3/4 in
- Key Type
- Not Keyed
- Ligature-Resistant
- Not Ligature-Resistant
- Number of Keys
- 0
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Locking/Unlocking Access - Outside
- Coin Turn
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Hand Orientation
- Non-Handed
- Application
- Residential
- Knob/Handle Material
- Metal
- Locking/Unlocking Access - Inside
- Thumb Turn
- Lockset Type
- Mechanical
- ADA Compliant
- No
- Lockset Function ANSI Code
- F76
- ANSI Grade
- 3
- Visual Indicator Message
- No Message
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Mortise/Cylindrical
- Cylindrical
- Item
- Seville Lever Lockset
- Includes Core
- Core Not Included
- Includes Hardware
- Hardware Included
- Lockset Style
- Seville
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.