Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J40-SEV-625
- Zoro # G223356370
product price:Â
$
42.65
/ea
Key Features
Lockset Type
Mechanical
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Non-Handed
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J40-SEV-625
- Zoro #
- G223356370
- UPC #
- -
- Country of Origin
- United States
- Lockset Type
- Mechanical
- Includes Core
- Core Not Included
- Item
- Seville Lever Lockset
- Locking/Unlocking Access - Inside
- Thumb Turn
- Hand Orientation
- Non-Handed
- Backset
- 2 3/8 in, 2 3/4 in
- ADA Compliant
- No
- Ligature-Resistant
- Not Ligature-Resistant
- Locking/Unlocking Access - Outside
- Coin Turn
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Includes Hardware
- Hardware Included
- ANSI Grade
- 3
- Visual Indicator Message
- No Message
- Latch Bolt/Dead Bolt
- Latch Bolt
- Application
- Residential
- Knob/Handle Material
- Metal
- Mortise/Cylindrical
- Cylindrical
- Lockset Style
- Seville
- Lockset Function ANSI Code
- F76
- Number of Keys
- 0
- ANSI/BHMA Finish
- Bright Chromium-Plated
- Key Type
- Not Keyed
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.