Shop SCHLAGE RESIDENTIAL

Seville Lever Lockset, 1 3/4 in Thick.

  • Mfr # J54-SEV-619
  • Zoro # G723359642

product price: 
$
59.45
/ea

Key Features

Key Type
Keyed Different
Keyway Type
Schlage C
Lockset Style
Seville
Visual Indicator Message
No Message
ANSI Grade
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54-SEV-619
Zoro #
G723359642
UPC #
197163077489
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Key Type
Keyed Different
Keyway Type
Schlage C
Lockset Style
Seville
Visual Indicator Message
No Message
ANSI Grade
3
Standards
ANSI/BHMA A156.2-2010 Grade 3
Includes Core
Core Included
Number of Keys
2
ADA Compliant
Yes
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Mortise/Cylindrical
Cylindrical
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Lockset Function ANSI Code
F82
Includes Hardware
Hardware Included
Knob/Handle Material
Zinc
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Nickel-Plated
Includes
(2) Keys
Hand Orientation
Non-Handed
Item
Seville Lever Lockset
Application
Residential
Number of Pins
5
Ligature-Resistant
Not Ligature-Resistant

Description

Seville Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.