Single Cylinder Deadbolt Satin Chrome Metal Satin Chrome

  • Mfr # JD60V630

  • Zoro # G322773887


product price: $62.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JD60V630
Zoro #
G322773887
UPC #
043156756704
Country of Origin
United States

Description

J SeriesDeadbolts With premium metal construction and plated keyways, Schlage mechanical and electronic deadbolts are made with durability in mind. Combine our wide range of unique finish and style options with our easy one-tool installation and you can give your door a stylish makeover in minutes. Available Functions: JD60 - Single Cylinder Deadbolt Lock:Deadbolt thrown or retracted by key from outside or by inside turn unitBolt automatically deadlocks when fully thrown JD80 - One Sided Deadbolt:Deadbolt thrown or retracted from interior side only JD81 - One-sided Deadbolt Lock with Exterior Plate:Deadbolt thrown or retracted from interior side only*Caution: Double cylinder locks on residences and any door in any structure which is used for egress are a life safety hazard in times of emergency and their use is not recommended. Installation should be in accordance with existing codes only. Latches & Strikes: Latches:16-068 - Dual Option (Round, Drive-in) - Standard Strikes:10-267 - One Radius Deadbolt Full Lip Strike (10-102) & One Radius Deadbolt Strike (10-103) - Standard10-099 - Square Strike Plate & Strike Frame ReinforcerSpecifications: Certification:ANSI/BHMA A156.36-2010 Commercial Grade 3 Deadbolt Latch:Dual Option: 1 in x 2 1/4 in, 1/4 in round faceplate, drive-in latch, 1 in housing diameter, 1 in throw Strike:1 in x 2 1/4 in round corner and radius corner, full lip Backset:Adjustable for 2 3/8 in or 2 3/4 in Cylinder:5-pin, C keyway, keyed alike (KA4) Door Range:1 3/8 in - 1 3/4 in Keys:Two brass cut keys per lock, 5-pin, C sectionFinishes: 605:Bright Brass (US3) 609:Antique Brass (US5) 619:Satin Nickel (US15) 620:Antique Pewter (US15 A) 622:Matte Black (US19) 625:Bright Chrome (US26) 626:Satin Chrome (US26D) 630:Satin Stainless Steel (US32D) 716:Aged Bronze*Non-standard finishes are not availableFull-color swatch examples available on inside Deadbolts tab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.