Shop SCHLAGE RESIDENTIAL

Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J10-SOL-619-COL
  • Zoro # G823358637

product price: 
$
49.75
/ea

Key Features

Strike Plate Width
1 5/8 in
Lockset Style
Solstice
Knob/Handle Material
Metal
Number of Keys
0
Lockset Type
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J10-SOL-619-COL
Zoro #
G823358637
UPC #
-
Country of Origin
United States
Lockset Style
Solstice
Knob/Handle Material
Metal
Item
Solstice Lever Lockset
Number of Keys
0
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Full Lip
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Locking/Unlocking Access - Outside
Not Lockable
Visual Indicator Message
No Message
Application
Residential
Lockset Function ANSI Code
F75
Trim Plate Shape
Round
Backset
2 3/8 in, 2 3/4 in
Standards
ANSI/BHMA A156.2-2010 Grade 3
ANSI/BHMA Finish
Satin Nickel-Plated
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Locking/Unlocking Access - Inside
Not Lockable
Hand Orientation
Non-Handed
Includes Core
Core Not Included
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Key Type
Not Keyed
ANSI Grade
3

Dimensions

Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.