Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J10-SOL-622
  • Zoro # G123516768
product price: 
$
41.35
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

ANSI Grade
3
ADA Compliant
Yes
Locking/Unlocking Access - Outside
Not Lockable
Strike Plate Width
1 5/8 in
Mortise/Cylindrical
Cylindrical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10-SOL-622
Zoro #
G123516768
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

ANSI Grade
3
ADA Compliant
Yes
Locking/Unlocking Access - Outside
Not Lockable
Mortise/Cylindrical
Cylindrical
Includes Core
Core Not Included
Fire Rating
3 hr
Trim Plate Shape
Round
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Hand Orientation
Non-Handed
Strike Type
Full Lip
Key Type
Not Keyed
Number of Keys
0
Item
Solstice Lever Lockset
Locking/Unlocking Access - Inside
Not Lockable
Backset
2 3/8 in, 2 3/4 in
Includes Hardware
Hardware Included
Knob/Handle Material
Metal
Application
Residential
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Solstice
ANSI/BHMA Finish
Black Painted
Lockset Function ANSI Code
F75
Visual Indicator Message
No Message
Color
Black
Lockset Type
Mechanical
Standards
ANSI/BHMA A156.2-2010 Grade 3
Wire Color
Black

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews