Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J40-SOL-622-COL
  • Zoro # G323354085
product price: 
$
52.35
/ea

Key Features

Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
No
ANSI/BHMA Finish
Black Painted
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J40-SOL-622-COL
Zoro #
G323354085
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
No
ANSI/BHMA Finish
Black Painted
Number of Keys
0
ANSI Grade
3
Color
Black
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Application
Residential
Lockset Type
Mechanical
Knob/Handle Material
Metal
Item
Solstice Lever Lockset
Trim Plate Shape
Round
Key Type
Not Keyed
Visual Indicator Message
No Message
Lockset Style
Solstice
Standards
ANSI/BHMA A156.2-2010 Grade 3
Latch Bolt/Dead Bolt
Latch Bolt
Strike Type
Full Lip
Lockset Function ANSI Code
F76
Mortise/Cylindrical
Cylindrical
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Locking/Unlocking Access - Outside
Coin Turn
Wire Color
Black

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews