Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J40-SOL-622
  • Zoro # G223355342
product price: 
$
46.55
/ea

Key Features

ANSI Grade
3
Standards
ANSI/BHMA A156.2-2010 Grade 3
Strike Type
Full Lip
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Backset
2 3/8 in, 2 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J40-SOL-622
Zoro #
G223355342
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

ANSI Grade
3
Standards
ANSI/BHMA A156.2-2010 Grade 3
Strike Type
Full Lip
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Backset
2 3/8 in, 2 3/4 in
Lockset Style
Solstice
Key Type
Not Keyed
Locking/Unlocking Access - Outside
Coin Turn
Application
Residential
Latch Bolt/Dead Bolt
Latch Bolt
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F76
Item
Solstice Lever Lockset
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Number of Keys
0
Visual Indicator Message
No Message
ANSI/BHMA Finish
Black Painted
Includes Core
Core Not Included
Knob/Handle Material
Metal
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Trim Plate Shape
Round
Color
Black
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Wire Color
Black

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews