Shop SCHLAGE RESIDENTIAL

Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J54-SOL-622
  • Zoro # G423358327

product price: 
$
56.25
/ea

Key Features

Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Solstice
Door Thickness - Minimum
1 3/8 in
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J54-SOL-622
Zoro #
G423358327
UPC #
-
Country of Origin
United States
Hand Orientation
Non-Handed
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
Solstice
Color
Black
ADA Compliant
Yes
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Black Painted
Standards
ANSI/BHMA A156.2-2010 Grade 3
Cylinder Core Type
Conventional Core Cylinder
Number of Pins
5
Strike Type
Full Lip
Includes
(2) Keys
Includes Core
Core Included
Application
Residential
ANSI Grade
3
Keyway Type
Schlage C
Trim Plate Shape
Round
Lockset Type
Mechanical
Backset
2 3/8 in, 2 3/4 in
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Function ANSI Code
F82
Knob/Handle Material
Metal
Number of Keys
2
Key Type
Keyed Different
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Fire Rating
3 hr
Item
Solstice Lever Lockset
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Keyway
Wire Color
Black

Dimensions

Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.