Shop SCHLAGE RESIDENTIAL

Stratus Knob Lockset, 1 3/4 in Thick.

  • Mfr # J54-STR-619
  • Zoro # G623357618

product price: 
$
39.65
/ea

Key Features

Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J54-STR-619
Zoro #
G623357618
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Cylinder Core Type
Conventional Core Cylinder
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Stratus
Application
Residential
Standards
ANSI/BHMA A156.2-2010 Grade 3
Visual Indicator Message
No Message
Lockset Function ANSI Code
F82
Number of Pins
5
Latch Bolt/Dead Bolt
Latch Bolt
ANSI Grade
3
Hand Orientation
Non-Handed
Item
Stratus Knob Lockset
Number of Keys
2
Includes
(2) Keys
Includes Core
Core Included
Keyway Type
Schlage C
Mortise/Cylindrical
Cylindrical
Includes Hardware
Hardware Included
ADA Compliant
No
Locking/Unlocking Access - Outside
Keyway
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Key Type
Keyed Different
Knob/Handle Material
Metal
ANSI/BHMA Finish
Satin Nickel-Plated

Description

Stratus Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.