Shop SCHLAGE RESIDENTIAL

Stratus Knob Lockset, 1 3/4 in Thick.

  • Mfr # J54-STR-622
  • Zoro # G123355183

product price: 
$
39.65
/ea

Key Features

Door Thickness - Minimum
1 3/8 in
Mortise/Cylindrical
Cylindrical
Number of Pins
5
ADA Compliant
No
Latch Bolt/Dead Bolt
Latch Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J54-STR-622
Zoro #
G123355183
UPC #
-
Country of Origin
United States
Mortise/Cylindrical
Cylindrical
Number of Pins
5
ADA Compliant
No
Latch Bolt/Dead Bolt
Latch Bolt
Keyway Type
Schlage C
ANSI Grade
3
ANSI/BHMA Finish
Black Painted
Cylinder Core Type
Conventional Core Cylinder
Application
Residential
Includes Hardware
Hardware Included
Includes
(2) Keys
Lockset Function ANSI Code
F82
Visual Indicator Message
No Message
Lockset Style
Stratus
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Number of Keys
2
Item
Stratus Knob Lockset
Locking/Unlocking Access - Outside
Keyway
Standards
ANSI/BHMA A156.2-2010 Grade 3
Locking/Unlocking Access - Inside
Thumb Turn
Key Type
Keyed Different
Knob/Handle Material
Metal
Backset
2 3/8 in, 2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Hand Orientation
Non-Handed
Includes Core
Core Included
Color
Black
Wire Color
Black

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Stratus Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.