Shop SCHLAGE RESIDENTIAL

Stratus Knob Lockset, 1 3/4 in Thick.

  • Mfr # J54-STR-625
  • Zoro # G123357033

product price: 
$
39.65
/ea

Key Features

Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Door Thickness - Maximum
1 3/4 in
Includes Core
Core Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J54-STR-625
Zoro #
G123357033
UPC #
-
Country of Origin
United States
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Thumb Turn
Includes Core
Core Included
Number of Keys
2
Cylinder Core Type
Conventional Core Cylinder
Lockset Style
Stratus
Latch Bolt/Dead Bolt
Latch Bolt
Keyway Type
Schlage C
Lockset Function ANSI Code
F82
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Application
Residential
Includes
(2) Keys
Hand Orientation
Non-Handed
Knob/Handle Material
Metal
Number of Pins
5
Key Type
Keyed Different
ANSI/BHMA Finish
Bright Chromium-Plated
Locking/Unlocking Access - Outside
Keyway
Mortise/Cylindrical
Cylindrical
ANSI Grade
3
Backset
2 3/8 in, 2 3/4 in
ADA Compliant
No
Item
Stratus Knob Lockset
Includes Hardware
Hardware Included
Standards
ANSI/BHMA A156.2-2010 Grade 3

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Stratus Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.