Shop SCHLAGE RESIDENTIAL

Stratus Knob Lockset, 1 3/4 in Thick.

  • Mfr # J54-STR-716
  • Zoro # G023359496

product price: 
$
39.65
/ea

Key Features

ANSI Grade
3
Cylinder Core Type
Conventional Core Cylinder
Lockset Function ANSI Code
F82
ADA Compliant
No
Knob/Handle Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J54-STR-716
Zoro #
G023359496
UPC #
840067628966
Country of Origin
United States
Item
Stratus Knob Lockset
ANSI Grade
3
Cylinder Core Type
Conventional Core Cylinder
Lockset Function ANSI Code
F82
ADA Compliant
No
Knob/Handle Material
Metal
Lockset Style
Stratus
Locking/Unlocking Access - Outside
Keyway
Number of Keys
2
Key Type
Keyed Different
Standards
ANSI/BHMA A156.2-2010 Grade 3
Number of Pins
5
Hand Orientation
Non-Handed
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical
Includes
(2) Keys
Backset
2 3/8 in, 2 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Application
Residential
ANSI/BHMA Finish
Aged Bronze
Includes Core
Core Included
Visual Indicator Message
No Message
Includes Hardware
Hardware Included
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Thumb Turn
Keyway Type
Schlage C

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Stratus Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.