Shop SCHLAGE
See all product information
Create Account
S Series Tubular Lever Locks
- Mfr # S10D FLA 625 RH
- Zoro # G810050988
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/8"
Finish
Bright Chrome
Color
Bright Chrome
Includes
Tubular Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S10D FLA 625 RH
- Zoro #
- G810050988
- UPC #
- 197163283897
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8"
Details
- Lockset Function
- F75 - Passage
- Finish
- Bright Chrome
- Color
- Bright Chrome
- Includes
- Tubular Lock
- Cylinder Core Type
- Non-Keyed
- Grade
- Grade 2
Description
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Flair Lever, Bright Chrome Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.