S Series Tubular Lever Locks
- Mfr # S10D NEP 605
- Zoro # G810050896
product price:Â
$
248.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F75 - Passage
Required Door Thickness
1-3/8"
Color
Bright Brass
Cylinder Core Type
Non-Keyed
Includes
Tubular Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S10D NEP 605
- Zoro #
- G810050896
- UPC #
- 197163283903
- Country of Origin
- Mexico
- Lockset Function
- F75 - Passage
- Color
- Bright Brass
- Cylinder Core Type
- Non-Keyed
- Includes
- Tubular Lock
- Grade
- Grade 2
- Finish
- Bright Brass
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Tubular Lock, Passage/Closet Latch Function, Non-Keyed, Neptune Lever, Bright Brass Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.