Shop SCHLAGE
See all product information
Create Account
S Series Tubular Lever Locks
- Mfr # S170 FLA 605 LH
- Zoro # G910050987
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/8"
Finish
Bright Brass
Color
Bright Brass
Grade
Grade 2
Cylinder Core Type
Non-Keyed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S170 FLA 605 LH
- Zoro #
- G910050987
- UPC #
- 197163283927
- Country of Origin
- Mexico
- Finish
- Bright Brass
- Color
- Bright Brass
- Grade
- Grade 2
- Cylinder Core Type
- Non-Keyed
- Includes
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Tubular Lock, Single Dummy Trim Function, Non-Keyed, Flair Lever, Bright Brass Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.