S Series Tubular Lever Locks
Mfr # S40D FLA 605 RH
Zoro # G310051485
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-3/8"
Finish
Bright Brass
Color
Bright Brass
Includes
Tubular Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S40D FLA 605 RH
Zoro #
G310051485
UPC #
197163283965
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8"
Details
Lockset Function
F76 - Privacy
Finish
Bright Brass
Color
Bright Brass
Includes
Tubular Lock
Grade
Grade 2
Cylinder Core Type
Non-Keyed
Description
Grade 2 Tubular Lock, Privacy Function, Non-Keyed, Flair Lever, Bright Brass Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.