Zoro Homepage

S Series Tubular Lever Locks

  • Mfr # S51JD NEP 605

  • Zoro # G210051493


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F81 - Office
Required Door Thickness
1-3/8"
Color
Bright Brass
Grade
Grade 2
Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51JD NEP 605
Zoro #
G210051493
UPC #
197163284009
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F81 - Office
Color
Bright Brass
Grade
Grade 2
Finish
Bright Brass
Includes
Tubular Lock
Cylinder Core Type
Schlage FSIC Less Core

Description

Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Neptune Lever, Bright Brass Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.