S Series Tubular Lever Locks
- Mfr # S51LD FLA 605 RH
- Zoro # G310052123
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8"
Cylinder Core Type
Less Cylinder
Finish
Bright Brass
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51LD FLA 605 RH
- Zoro #
- G310052123
- UPC #
- 197163284023
- Country of Origin
- Mexico
- Lockset Function
- F81 - Office
- Cylinder Core Type
- Less Cylinder
- Finish
- Bright Brass
- Color
- Bright Brass
- Grade
- Grade 2
- Includes
- Tubular Lock
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Tubular Lock, Entrance/Office Function, Less Cylinder, Flair Lever, Bright Brass Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.