S Series Tubular Lever Locks
- Mfr # S51PD FLA 605X619 LH
- Zoro # G510052015
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8"
Includes
Tubular Lock
Finish
Bright Brass
Color
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S51PD FLA 605X619 LH
- Zoro #
- G510052015
- UPC #
- 197163284061
- Country of Origin
- Mexico
- Lockset Function
- F81 - Office
- Includes
- Tubular Lock
- Finish
- Bright Brass
- Color
- Bright Brass
- Cylinder Core Type
- Key in Lever Cylinder
- Grade
- Grade 2
Dimensions
- Required Door Thickness
- 1-3/8"
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Bright Brass Exterior and Satin Nickel Interior Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.