S Series Tubular Lever Locks
Mfr # S51PD FLA 625 RH
Zoro # G110052217
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F81 - Office
Required Door Thickness
1-3/8"
Grade
Grade 2
Color
Bright Chrome
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S51PD FLA 625 RH
Zoro #
G110052217
UPC #
197163284085
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8"
Details
Lockset Function
F81 - Office
Grade
Grade 2
Color
Bright Chrome
Finish
Bright Chrome
Cylinder Core Type
Key in Lever Cylinder
Includes
Tubular Lock
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Bright Chrome Finish, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.