Shop SCHLAGE
See all product information
Create Account
S Series Tubular Lever Locks
- Mfr # S70PD FLA 605 LH
- Zoro # G210052087
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-5/8"
Finish
Bright Brass
Color
Bright Brass
Grade
Grade 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S70PD FLA 605 LH
- Zoro #
- G210052087
- UPC #
- 197163284108
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8"
Details
- Lockset Function
- F84 - Classroom
- Finish
- Bright Brass
- Color
- Bright Brass
- Grade
- Grade 2
- Includes
- Tubular Lock
- Cylinder Core Type
- Key in Lever Cylinder
Description
Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Flair Lever, Bright Brass Finish, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.