Shop SCHLAGE
See all product information
Create Account
S Series Tubular Lever Locks
- Mfr # S70PD FLA 605 RH
- Zoro # G010052126
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-5/8"
Color
Bright Brass
Includes
Tubular Lock
Finish
Bright Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S70PD FLA 605 RH
- Zoro #
- G010052126
- UPC #
- 197163284115
- Country of Origin
- Mexico
- Lockset Function
- F84 - Classroom
- Color
- Bright Brass
- Includes
- Tubular Lock
- Finish
- Bright Brass
- Cylinder Core Type
- Key in Lever Cylinder
- Grade
- Grade 2
Dimensions
- Required Door Thickness
- 1-5/8"
Description
Grade 2 Tubular Lock, Classroom Function, Key in Lever Cylinder, Flair Lever, Bright Brass Finish, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.