Shop SCHLAGE
See all product information
Create Account
S Series Tubular Lever Locks
- Mfr # S70PD JUP 619
- Zoro # G310070738
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Satin Nickel
Length
9.5"
Includes
Tubular Lock
Width
8.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S70PD JUP 619
- Zoro #
- G310070738
- UPC #
- 197163307494
- Country of Origin
- Mexico
- Lockset Handle Type
- Non-handed
- Lockset Finish
- Satin Nickel
- Includes
- Tubular Lock
- Cylinder Core Type
- Key in Lever Cylinder
- Color
- Satin Nickel
Dimensions
- Length
- 9.5"
- Width
- 8.25 in
Description
For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for schools, hospitals, hotels, commercial and institutional buildings, multi-family properties and homes. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments when property and personal security are at stake. With a wide range of products, styles and finishes, Schlage has products for the most demanding project specifications. In public buildings, in the workplace, and in homes, at the end of the day Schlage stands for one thing: strong. When you choose a Schlage lock, you can be sure you've done the job right, the first time. After all, our products are among the most durable and dependable on the market today. Our locks are easy to install, and simple to repair and maintain. That means fewer callbacks for you and total safety and security for your customers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.