Zoro Homepage

S Series Tubular Lever Locks

  • Mfr # S80JD NEP 625

  • Zoro # G110051852


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8"
Grade
Grade 2
Color
Bright Chrome
Cylinder Core Type
Schlage FSIC Less Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80JD NEP 625
Zoro #
G110051852
UPC #
197163284146
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F86 - Storeroom
Grade
Grade 2
Color
Bright Chrome
Cylinder Core Type
Schlage FSIC Less Core
Includes
Tubular Lock
Finish
Bright Chrome

Description

Grade 2 Tubular Lock, Storeroom Function, Schlage FSIC Less Core, Neptune Lever, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.