Zoro Homepage

S Series Tubular Lever Locks

  • Mfr # S80LD NEP 625

  • Zoro # G910051762


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F86 - Storeroom
Required Door Thickness
1-3/8"
Color
Bright Chrome
Finish
Bright Chrome
Includes
Tubular Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S80LD NEP 625
Zoro #
G910051762
UPC #
197163284177
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F86 - Storeroom
Color
Bright Chrome
Finish
Bright Chrome
Includes
Tubular Lock
Cylinder Core Type
Less Cylinder
Grade
Grade 2

Description

Grade 2 Tubular Lock, Storeroom Function, Less Cylinder, Neptune Lever, Bright Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.