Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sat Lever Storeroom Lock, Satin Chrome

  • Mfr # ALX80P SAT 626

  • Zoro # G903541201


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Storeroom
Style
Lever
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX80P SAT 626
Zoro #
G903541201
UPC #
840067688991
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Lockset Function
Storeroom
Style
Lever
Keyway Type
Everest
Finish
Satin Chrome
Handle Material
Steel
ADA Compliant
Yes
Number of Keys
2
Location Type
Commercial
Features
Non Handed
Ligature Resistant
No
Standards
ANSI A156.2-2017, Florida Building Commission (ASTM E330, E1886, E1996), ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), UL and cUL Listed
Lockset Performance Strength
Standard Duty
Number of Pins
6
Fire Rated
3 hr
Grade
2
Key Material
Brass
Strike Type
Curved Lip
Strike Dim.
4-7/8 in x 1-1/4 in
Item
Door Lockset
Backset
2 3/4 in
Keying
Unkeyed
Application
Commercial
UL Fire Rating
UL10C
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
ANSI/BHMA Finish
Satin Chromium-Plated
Latch Bolt/Dead Bolt
Latch Bolt
Fire Rating
3 hr
Hand Orientation
Non-Handed
Knob/Handle Material
Steel
ANSI Grade
1
Lockset Function ANSI Code
F86
Performance Grade
2

Description

Sat Lever Storeroom Lock, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.