Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Chrome Dummy Lever Lockset, Broadway/Century

  • Mfr # F170 BRW 626 CEN

  • Zoro # G0944190


product price: $30.99
/ea

Key Features

Grade
2
Series
F
Fire Rated
3 hr.
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 BRW 626 CEN
Zoro #
G0944190
UPC #
043156368136
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Chrome
Series
F
Fire Rated
3 hr.
Mortise / Cylindrical
Cylindrical
Strike Dim.
1-5/8 in x 2-1/4 in
Key Type
Not Keyed
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
ADA Compliant
No
Number of Keys
0
Number of Pins
0
Includes
Latch, Strike
Lockset Handle Type
Lever
Style
F Broadway/Century
Lockset Fire Rating
3 hr
Electrical/Mechanical
Mechanical
Handle Material
Brass
Lockset Performance Strength
Light Duty
Ligature Resistant
No
Lockset Function
Dummy
For Use With
Residential/Light Commercial Applications
Mortise/Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
Location Type
Commercial, Residential
Lockset Grade
2
Strike Type
Full Lip, Round Corner
Standards
ANSI A156.2
Keying
Unkeyed
Application
Residential
Visual Indicator Message
No Message
Performance Grade
3
ANSI/BHMA Finish
Satin Chromium-Plated
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Lockset Type
Mechanical
Includes Core
Core Not Included
Fire Rating
3 hr
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Broadway, Century

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.