Satin Chrome Dummy Lever Lockset, Merano/Century, Right Hand

  • Mfr # F170 MER 626 CEN RH

  • Zoro # G0945432


product price:  $36.39
/ea

Key Features

Grade
2
Finish
Satin Chrome
Series
F
Fire Rated
3 hr.
Lockset Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 MER 626 CEN RH
Zoro #
G0945432
UPC #
043156774715
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Chrome
Series
F
Fire Rated
3 hr.
Lockset Finish
Satin Chrome
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Key Type
Not Keyed
Lockset Function
Dummy
Lockset Fire Rating
3 hr
Electrical/Mechanical
Mechanical
Handle Material
Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Pins
0
Keyway Type
None
Style
F Merano/Century
Lockset Grade
2
Features
Right Hand
Lockset Performance Strength
Light Duty
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Backset
2-3/8 in or 2-3/4 in
Mortise/Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Number of Keys
0
Strike Type
Full Lip, Round Corner
Includes
Latch, Strike
ADA Compliant
Yes
Location Type
Commercial, Residential
Lockset Handle Type
Lever
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Fire Rating
3 hr
Performance Grade
3
Knob/Handle Material
Brass
Hand Orientation
Right-Handed
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Lockset Type
Mechanical
Lockset Style
Century, Merano
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.