Zoro Homepage

Satin Chrome Passage Lever Lockset, Merano/Century

  • Mfr # F10 MER 626 CEN

  • Zoro # G0943019


product price: $56.89
/ea

Key Features

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F10 MER 626 CEN
Zoro #
G0943019
UPC #
043156216161
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in

Details

Backset
2 3/8 in
Electrical/Mechanical
Mechanical
For Use With
Residential/Light Commercial Applications
Includes
Latch, Strike
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial, Residential
Lockset Function
Passage
Lockset Grade
2
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
F
Style
F Merano/Century
Finish
Satin Chrome
Standards
ANSI A156.2, 1996, UL Listed
Strike Dim.
1-5/8 in x 2-1/4 in
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Lockset Finish
Satin Chrome
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Handle Material
Brass
Item
Door Lockset
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Lockset Performance Strength
Light Duty
Keying
Unkeyed
Grade
2
Fire Rated
3 hr.
Features
Lifetime Finish and Mechanical Warranty
Application
Multiple Family Residential
Visual Indicator Message
No Message
Lockset Style
Century, Merano
Includes Hardware
Hardware Included
Knob/Handle Material
Brass
Hand Orientation
Non-Handed
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Performance Grade
3
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Passage,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.