Satin Nickel Dummy Lever Lockset, Avila/Addison

  • Mfr # F170 VLA 619 ADD

  • Zoro # G0945913


product price: $25.19
/ea

Key Features

Grade
2
Series
F
Fire Rated
3 hr.
Style
F Avila/Addison
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 VLA 619 ADD
Zoro #
G0945913
UPC #
043156780921
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Style
F Avila/Addison
ADA Compliant
Yes
Lockset Fire Rating
3 hr
Includes
Latch, Strike
Number of Pins
0
Lockset Function
Dummy
Ligature Resistant
No
Location Type
Commercial, Residential
Lockset Finish
Satin Nickel
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Lockset Grade
2
Strike Type
Full Lip, Round Corner
Lockset Handle Type
Lever
Handle Material
Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Number of Keys
0
Keyway Type
None
Backset
2-3/8 in or 2-3/4 in
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Light Duty
Electrical/Mechanical
Mechanical
Features
Lifetime Finish and Mechanical Guarantee (Oil-Rubbed Bronze is Only a Mechanical Guarantee)
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Performance Grade
3
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Addison, Avila
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.