Satin Nickel Dummy Lever Lockset, Broadway/Century

  • Mfr # F170 BRW 619 CEN

  • Zoro # G0944102


product price:  $32.29
/ea

Key Features

Grade
2
Series
F
Fire Rated
3 hr.
Lockset Fire Rating
3 hr
Standards
ANSI A156.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F170 BRW 619 CEN
Zoro #
G0944102
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Lockset Fire Rating
3 hr
Standards
ANSI A156.2
Lockset Finish
Satin Nickel
Strike Dim.
1-5/8 in x 2-1/4 in
Backset
2-3/8 in or 2-3/4 in
Location Type
Commercial, Residential
Handle Material
Brass
Number of Pins
0
Strike Type
Full Lip, Round Corner
Keyway Type
None
Number of Keys
0
Lockset Performance Strength
Light Duty
Mortise / Cylindrical
Cylindrical
Electrical/Mechanical
Mechanical
Style
F Broadway/Century
Mortise/Cylindrical
Cylindrical
Lockset Grade
2
For Use With
Residential/Light Commercial Applications
Lockset Function
Dummy
Lockset Handle Type
Lever
ADA Compliant
No
Key Type
Not Keyed
Ligature Resistant
No
Includes
Latch, Strike
Keying
Unkeyed
Application
Residential
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Includes Core
Core Not Included
Performance Grade
3
Hand Orientation
Non-Handed
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Brass
Lockset Style
Broadway, Century

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.