Satin Nickel Dummy Lever Lockset, Champagne/Andover, Right Hand

  • Mfr # F170 CHP 619 AND RH

  • Zoro # G0944373


product price:  $36.39
/ea

Key Features

Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Lockset Function
Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F170 CHP 619 AND RH
Zoro #
G0944373
UPC #
043156849567
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Lockset Function
Dummy
Features
Right Hand
Ligature Resistant
No
Lockset Handle Type
Lever
Lockset Performance Strength
Light Duty
Location Type
Commercial, Residential
Backset
2-3/8 in or 2-3/4 in
For Use With
Residential/Light Commercial Applications
Lockset Finish
Satin Nickel
Electrical/Mechanical
Mechanical
Lockset Fire Rating
3 hr
Lockset Grade
2
Strike Dim.
1-5/8 in x 2-1/4 in
Number of Pins
0
Style
F Champagne/Andover
ADA Compliant
Yes
Includes
Latch, Strike
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Mortise/Cylindrical
Cylindrical
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Handle Material
Brass
Strike Type
Full Lip, Round Corner
Key Type
Not Keyed
Keyway Type
None
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Brass
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Style
Andover, Champagne
Performance Grade
3
ANSI Grade
2
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Not Lockable

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.