Satin Nickel Dummy Lever Lockset, Flair/Brookshire, Right Hand

  • Mfr # F170 FLA 619 BRK RH

  • Zoro # G0945128


product price:  $30.79
/ea

Key Features

Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Number of Pins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F170 FLA 619 BRK RH
Zoro #
G0945128
UPC #
043156773404
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Number of Pins
0
Strike Type
Full Lip, Round Corner
Key Type
Not Keyed
Lockset Grade
2
Lockset Finish
Satin Nickel
Lockset Function
Dummy
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Number of Keys
0
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Backset
2-3/8 in or 2-3/4 in
Lockset Performance Strength
Light Duty
Handle Material
Brass
Keyway Type
None
Location Type
Commercial, Residential
Strike Dim.
1-5/8 in x 2-1/4 in
Features
Right Hand
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
For Use With
Residential/Light Commercial Applications
Ligature Resistant
No
Style
F Flair/Brookshire
Includes
Latch, Strike
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Performance Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Lockset Style
Brookshire, Flair
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Type
Mechanical
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Fire Rating
3 hr
Knob/Handle Material
Brass
ANSI Grade
2
Hand Orientation
Right-Handed
Includes Hardware
Hardware Included
Includes Core
Core Not Included

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.