Satin Nickel Dummy Lever Lockset, Manhattan/Century, Right Hand

  • Mfr # F170 MNH 619 CEN RH

  • Zoro # G0945581


product price:  $34.19
/ea

Key Features

Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Features
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F170 MNH 619 CEN RH
Zoro #
G0945581
UPC #
043156774371
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Grade
2
Finish
Satin Nickel
Series
F
Fire Rated
3 hr.
Features
Right Hand
Lockset Fire Rating
3 hr
Lockset Handle Type
Lever
Backset
2-3/8 in or 2-3/4 in
Number of Keys
0
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015
Lockset Grade
2
Style
F Manhattan/Century
Strike Dim.
1-5/8 in x 2-1/4 in
For Use With
Residential/Light Commercial Applications
Electrical/Mechanical
Mechanical
Keyway Type
None
Number of Pins
0
Ligature Resistant
No
Lockset Performance Strength
Light Duty
ADA Compliant
Yes
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Includes
Latch, Strike
Handle Material
Brass
Location Type
Commercial, Residential
Lockset Finish
Satin Nickel
Lockset Function
Dummy
Key Type
Not Keyed
Strike Type
Full Lip, Round Corner
Keying
Unkeyed
Application
Multiple Family Residential
Visual Indicator Message
No Message
Performance Grade
3
Knob/Handle Material
Brass
Lockset Type
Mechanical
Includes Core
Core Not Included
Lockset Style
Century, Manhattan
Hand Orientation
Right-Handed
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
3 hr

Description

Lever Lockset,Mechanical,Dummy,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.