Shop SCHLAGE

Satin Nickel Entrance Lever Lockset, Flair/Brookshire

  • Mfr # F51A FLA 619 BRK
  • Zoro # G0946832

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F51A FLA 619 BRK
Zoro #
G0946832
UPC #
043156761234
Country of Origin
United States
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Flair/Brookshire
Lockset Finish
Satin Nickel
Keyway Type
Tumbler C
Key Type
Keyed Different
Location Type
Commercial, Residential
ADA Compliant
No
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Full Lip, Round Corner
Handle Material
Brass
Strike Dim.
1-5/8 in x 2-1/4 in
Ligature Resistant
No
Series
F
Backset
2 3/8 in
For Use With
Residential/Light Commercial Applications
Number of Pins
5
Number of Keys
2
Includes
Keys
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Item
Door Lockset
Lockset Performance Strength
Light Duty
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Finish
Satin Nickel
Keying
Keyed Different
Fire Rated
3 hr.
Grade
2
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Visual Indicator Message
No Message
Performance Grade
3
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Function ANSI Code
F81
Knob/Handle Material
Brass
Fire Rating
3 hr
ANSI Grade
2
Lockset Style
Brookshire, Flair
Ligature-Resistant
Not Ligature-Resistant
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Application
Multiple Family Residential

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 5/8 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.