Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Nickel Passage Knob Lockset, Siena/Addison

  • Mfr # F10 SIE 619 ADD

  • Zoro # G0940331


product price: $55.69
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F10 SIE 619 ADD
Zoro #
G0940331
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in and 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Satin Nickel
Keyway Type
None
Standards
ANSI A156.2
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
F Siena/Addison
Includes
Latch, Strike
Electrical/Mechanical
Mechanical
Ligature Resistant
No
Knob Material
Brass
Backset
2 3/8 in
Location Type
Commercial, Residential
Series
F
Item
Door Lockset
Number of Keys
0
Strike Dim.
1-5/8 in X 2-1/4 in
For Use With
Residential/Light Commercial Applications
Lockset Performance Strength
Light Duty
Pins
0
Strike Type
Full Lip, Round Corner
Number of Pins
0
Keying
Unkeyed
Application
Residential
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Latch Bolt/Dead Bolt
Spring Latch
Includes Hardware
Hardware Included
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F75
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Addison, Siena
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Performance Grade
3

Description

Knob Lockset,Mechanical,Passage,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.