Shop SCHLAGE
See all product information
Create Account
Schlage Control Smart Deadbolts
- Mfr # BE467F ADD 625
- Zoro # G510054408
product price:Â
$
442.99
/ea
Free Shipping & Returns
Key Features
Finish
Bright Chrome
Grade
Grade 2
Material
Brass, Bronze
For Door Thickness
1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE467F ADD 625
- Zoro #
- G510054408
- UPC #
- 197163260706
- Country of Origin
- Mexico
- Finish
- Bright Chrome
- Grade
- Grade 2
- Material
- Brass, Bronze
Dimensions
- For Door Thickness
- 1-3/4"
Description
Grade 2 Fire Rated Deadbolt Lock, Control Series, Addison Trim, Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.