Schlage Mortise Classroom Lockset, Lever, Classroom
Mfr # L9070BD 06L 626
Zoro # G0553415
product price: $944.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Curved Lip
ADA Compliant
No
Lockset Grade
Not Graded
Lockset Function
Classroom
Ligature Resistant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9070BD 06L 626
Zoro #
G0553415
UPC #
-
Country of Origin
Mexico
Dimensions
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Description
Schlage Mortise Classroom Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.