Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Schlage Mortise Office Lockset, Lever

  • Mfr # L9050L 07A 626

  • Zoro # G0553458


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Strike Type
Curved Lip
ADA Compliant
No
Mortise/Cylindrical
Mortise
Electrical/Mechanical
Mechanical
Ligature Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9050L 07A 626
Zoro #
G0553458
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Strike Type
Curved Lip
ADA Compliant
No
Mortise/Cylindrical
Mortise
Electrical/Mechanical
Mechanical
Ligature Resistant
No
Lockset Handle Type
Lever
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Mortise
Lockset Grade
Not Graded
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Backset
2 3/4 in
Includes
Dust Box
Lockset Function
Entrance
Visual Indicator Message
Locked/Unlocked
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Failure Mode
Fail Secure
Cylinder Core Type
Conventional Core Cylinder
Hand Orientation
Non-Handed
Application
Commercial
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Lockset Style
L Athens
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F04
Performance Grade
1

Description

Schlage Mortise Office Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.