Schlage Mortise Passage Lockset, Lever, Passage
Mfr # L9010 02A 626
Zoro # G0553519
product price: $642.99
/ea
Free Shipping & Returns
Key Features
Strike Type
Curved Lip
Number of Keys
0
Electrical/Mechanical
Mechanical
Mortise/Cylindrical
Mortise
Lockset Fire Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9010 02A 626
Zoro #
G0553519
UPC #
-
Country of Origin
Mexico
Dimensions
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in
Description
Schlage Mortise Passage Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.