Zoro Homepage

Schlage Mortise Passage Lockset, Lever, Passage

  • Mfr # L9010 03B 630

  • Zoro # G0553491


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Strike Type
Curved Lip
Number of Keys
0
Lockset Fire Rating
Not Rated
Mortise / Cylindrical
Mortise
Lockset Grade
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9010 03B 630
Zoro #
G0553491
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 3/8 in

Description

Schlage Mortise Passage Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.