Schlage Mortise Storeroom Lockset, Lever, Storeroom

  • Mfr # L9080L 06A 626

  • Zoro # G0553239


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Strike Type
Curved Lip
Electrical/Mechanical
Mechanical
Mortise/Cylindrical
Mortise
Lockset Fire Rating
Not Rated
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080L 06A 626
Zoro #
G0553239
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in

Details

Item
Door Lockset
Strike Type
Curved Lip
Electrical/Mechanical
Mechanical
Mortise/Cylindrical
Mortise
Lockset Fire Rating
Not Rated
ADA Compliant
No
Lockset Handle Type
Lever
Lockset Grade
Not Graded
Mortise / Cylindrical
Mortise
Ligature Resistant
No
Lockset Function
Storeroom
Backset
2 3/4 in
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Includes
Dust Box
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Visual Indicator Message
Locked/Unlocked
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Failure Mode
Fail Secure
Latch Bolt/Dead Bolt
Dead Latch
Hand Orientation
Non-Handed
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
L Rhodes
Lockset Function ANSI Code
F07
Lockset Type
Mechanical
Application
Commercial
ANSI/BHMA Finish
Satin Chromium-Plated
Cylinder Core Type
Conventional Core Cylinder
Performance Grade
1
Fire Rating
3 hr
UL Fire Rating
UL10C
ANSI Grade
1
Locking/Unlocking Access - Outside
Keyway
Locking/Unlocking Access - Inside
Not Lockable

Description

Schlage Mortise Storeroom Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.