Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFIC Cylinders, Satin Chrome, Keyway Type M, 7 Pins

  • Mfr # 80-033 MB 626

  • Zoro # G4135311


product price: $44.39
/ea

Key Features

Keyway Type
M
Number of Pins
7
Finish
Satin Chrome
For Door Thickness
1 3/8 in
Backset
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-033 MB 626
Zoro #
G4135311
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/8 in
Door Thickness - Maximum
1 3/8 in

Details

Item
Interchangeable Core Cylinder
Keyway Type
M
Number of Pins
7
Finish
Satin Chrome
Backset
3/4 in
Material
Brass, Steel
Key Type
Keyed Alike
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Small Format Interchangeable Core Cylinder
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Interchangeable Core Cylinder, Finish Satin Chrome, Material Brass, Steel, Backset 3/4 in, Keyway Type M, For Door Thickness 1 3/8 in, Number of Pins 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.