Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SFIC Prep, Less Core, Rhodes Lever, 12/24VDC, FS/FSE, Aged Bronze

  • Mfr # ND80BDEU RHO 643E

  • Zoro # G616503640


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 1
Series
Steel
Door Thickness
1-3/4" to 2"
Finish
Aged Bronze
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND80BDEU RHO 643E
Zoro #
G616503640
UPC #
197163380084
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/4" to 2"

Details

Grade
Grade 1
Item
Electric Cylindrical Lock
Series
Steel
Finish
Aged Bronze
Backset
2-3/4 in
Case Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.