SFIC Prep, Less Core, Rhodes Lever, 12/24VDC, FS/FSE, Oil-Rubbed Bronze

  • Mfr # ND80BDEL RHO 613

  • Zoro # G616502759


product price:  $770.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Series
Bronze
Keyway Type
SFIC Prep Less Core
Material
Bronze
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ND80BDEL RHO 613
Zoro #
G616502759
UPC #
840067605158
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 to 2

Details

Lockset Finish
Oil Rubbed Bronze
Series
Bronze
Keyway Type
SFIC Prep Less Core
Material
Bronze
Backset
2-3/4 in
Voltage
12/24 VDC
Lockset Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.